Shop ASHCROFT

Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 1009S
  • Zoro # G6175312

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1009S
Zoro #
G6175312
UPC #
723259412546
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Connection Location
Lower
Case Color
Metallic
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Sensor Material
316 Stainless Steel
Graduations
5 in Hg
Gauge Accuracy
+/-1.00%
Gauge Panel Mountable
No
Item
Industrial Vacuum Gauge
For Use With
Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Gauge Primary Range Smallest Graduation
0.2
Gauge Special Options
Micrometer Pointer
Gauge Case Color
Stainless Steel
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Values
-30 to 0
Range
30 in Hg Vac to 0
Smallest Graduation
0.2 in Hg
Gauge Case Material
Stainless Steel
Basic Gauge Lens Material
Glass
Series
1009
Basic Gauge Sensor Material
Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Calibration Certificate Included
No
Gauge Lens Material
Glass
Bezel Mounting Type
Bayonet
Process Connection Location
Bottom
Bezel Material
304 Stainless Steel
Dry Dampening Feature
PLUS! Performance
Field Fillable
No
Primary Pressure Range
30 to 0
Process Connection Gender
Male
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Removable Bezel
Yes
Process Connection Type
NPT
Sensor Type
Bourdon Tube
Primary Scale Units
in Hg
Movement Material
400 Stainless Steel
Compatible Process Media
Deionized Water
Includes Vent Plug
Yes
Case Construction
Open Front
Hazardous Location Rating
Not Rated
Non-Sparking
No
Gauge Case Liquid
None
Primary Pressure Scale Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Panel-Mountable
No
Accuracy
+/-1.0%
Liquid-Filled Case
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
0.2
Process Temperature Range
-40 Degrees to 250 Degrees F
Vibration Resistance
Dry Case Vibration-Dampened
Includes Mounting Hardware
No
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Vacuum
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Scale Type
Single
Freeze Resistant Movement
No
Standards
ASME, CE, CRN, RoHS, UKCA
IP/NEMA Rating
Not Rated
Application
Water Pressure Testing, Hydraulics, Pneumatics, Refrigeration, OEM Applications
Sensor Material
316L Stainless Steel
Blowout Safety Back
No
Lens Material
Glass
Dial Color
White
Pointer Color
Black
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
30 in Hg

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Nominal Dial Size
4 1/2 in
Process Connection Size
1/4 in
Case Diameter
5.09 in
Manufacturer Warranty Length
1 yr
Case Depth
2.06 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.