Shop ASHCROFT

Vacuum Test Gauge, +/-0.50%, Metallic

  • Mfr # 301084S02LVACC4
  • Zoro # G8706074

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
3 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301084S02LVACC4
Zoro #
G8706074
UPC #
723259396952
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
3 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Process Connection Size
1/4 in
Case Diameter
3.25 in
Nominal Dial Size
3 in
Case Depth
1.468 in
Nominal Dial Diameter
3 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Sensor Material
316 Stainless Steel
Operating Temp. Range
-40 Degrees to 150 Degrees F
Series
1084
Gauge Accuracy
+/-0.50%
Smallest Graduation
0.5 in Hg
Calibration Certificate Included
Yes, NIST with Data
Gauge Case Color
Stainless Steel
Basic Gauge Lens Material
Glass
Gauge Primary Range Smallest Graduation
0.5
Gauge Socket Material
316 Stainless Steel
Gauge Case Material
316L Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Case Color
Metallic
Gauge Primary Range Values
-30 to 0
Includes
Nylon Pouch with Carry Strap
Gauge Panel Mountable
No
Range
30 in Hg Vac to 0
Gauge Lens Material
Glass
Item
Vacuum Test Gauge
Cleaned for Oxygen Service
No
Case Material
316L Stainless Steel
Movement Material
Stainless Steel
Includes Calibration Certificate
NIST with Data
Case Construction
Open Front
Panel-Mountable
No
Sensor Type
Bourdon Tube
Sensor Material
316L Stainless Steel
Application
Water Pressure Testing
Primary Scale Units
in Hg
Dial Color
White with Mirror-Band
Hazardous Location Rating
Not Rated
Freeze Resistant Movement
No
Scale Type
Single
Lens Material
Polycarbonate
Socket Material
316L Stainless Steel
Primary Scale Minor Graduations
0.5
Pointer Color
Black/Red
Pointer Material
Aluminum
Includes Mounting Hardware
No
Removable Bezel
No
IP/NEMA Rating
Not Rated
Blowout Safety Back
No
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (Dry), -29 Degrees to 93 Degrees C (Dry)
Process Connection Gender
Male
Accuracy
+/-0.50%
Adjustable Pointer
Adjustable Main Pointer
Compatible Process Media
Water
Process Connection Type
NPT
Standards
ASME, CE, CRN, UKCA
Bezel Material
Polycarbonate
Pointer Characteristics
Knife-Edge
Pressure Range Type
Vacuum
Accuracy Grade
ASME B40.100 Grade 2A
Process Temperature Range
-20 to 250 Degrees F
Primary Pressure Range
30 to 0
Pressure Gauge Type
Test Pressure Gauge
Accuracy Scale
Full Scale
Process Connection Location
Bottom
Dial Face Material
Aluminum
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-20 Degrees F
Field Fillable
No
Liquid-Filled Case
No

Description

Vacuum Test Gauge, Nominal Dial Size 3 in, Accuracy +/-0.50 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.