Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to100psi

  • Mfr # A4SBF0242D0100#

  • Zoro # G0119926


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0242D0100#
Zoro #
G0119926
UPC #
783029572948
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Width
1.06 in
Overall Height
4.45 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
NEMA Rating
NEMA 4X
Wiring Entry - Transmitter
1/2 in FNPT
Accuracy - Transmitter
+/-0.25%
Range Values - Transmitter
0 to 100
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
200 psi
Thermal Error
+/-2%
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
FNPT
Includes
Instructions
Range
0 to 100 psi
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Range Units - Transmitter
psi
Power Required - Transmitters
12 to 30V DC
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Intrinsically Safe Pressure Transmitter
Operating Temp.
-40 to 257 F
Compatible With
Any Process Compatible with 316 Stainless Steel
Wetted Materials - Transmitters
316L Stainless Steel
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Wetted Materials
316L Stainless Steel
Housing Material
Stainless Steel
Wiring Entry
With Mating Connection
IP Rating
IP65
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Number of Wires
2
Maximum Operating Temperature
257 Degrees F
Standards
CE, CSA, FM, RoHS
Minimum Operating Temperature
-40 Degrees F
Burst Pressure
2x Range
Explosion/Fire Proof
No
Overpressure
1.5x Range
Response Time
2 msec
Process Connection Type
NPT
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Intrinsically Safe
Yes
Type of Pressure
Positive
Maximum Pressure
100 psi
Minimum Pressure
0 psi
Fitting Material
Stainless Steel
Process Connection Gender
Female
Pressure Units
psi
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
Input Voltage
12 to 30V DC
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Maximum
100 psi
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.