Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to500psi

  • Mfr # A4SBF0442D0500#

  • Zoro # G0120075


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBF0442D0500#
Zoro #
G0120075
UPC #
783029573396
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Process Connection Size
1/2 in
Overall Height
4.45 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Accuracy - Transmitter
+/-0.25%
Compatible With
Any Process Compatible with 316 Stainless Steel
Thermal Error
+/-2%
Includes
Instructions
Range
0 to 500 psi
Loop Resistance
Dependent on Loop Supply Voltage
NEMA Rating
NEMA 4X
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
1/2 in FNPT
Wetted Materials
316L Stainless Steel
Operating Temp.
-40 to 257 F
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Wetted Materials - Transmitters
316L Stainless Steel
Transmitter Type
Intrinsically Safe Pressure Transmitter
Power Required - Transmitters
12 to 30V DC
Process Connection Type - Transmitter
FNPT
Max. Pressure (PSI)
1,000 psi
Range Values - Transmitter
0 to 500
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Number of Wires
2
Burst Pressure
1.5x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Process Connection Gender
Female
Wiring Entry
With Mating Connection
Pressure Units
psi
Explosion/Fire Proof
No
Fitting Material
Stainless Steel
IP Rating
IP65
Maximum Operating Temperature
257 Degrees F
Intrinsically Safe
Yes
Maximum Pressure
500 psi
Housing Material
Stainless Steel
Type of Pressure
Positive
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Response Time
2 msec
Minimum Pressure
0 psi
Process Connection Type
NPT
Standards
CE, CSA, FM, RoHS
Overpressure
1.2x Range
Minimum Operating Temperature
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Intrinsic Safety
Intrinsically Safe
Input Voltage
12 to 30V DC
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
500 psi
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.