Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to3000psi

  • Mfr # A4SBM0442D03000#

  • Zoro # G0119856


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0442D03000#
Zoro #
G0119856
UPC #
783029574089
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
4.45 in
Overall Width
1.06 in
Process Connection Size
1/2 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Thermal Error
+/-2%
Loop Resistance
Dependent on Loop Supply Voltage
Power Required - Transmitters
12 to 30V DC
Accuracy - Transmitter
+/-0.25%
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Wetted Materials
316L Stainless Steel
Range Values - Transmitter
0 to 3000
Range
0 to 3000 psi
NEMA Rating
NEMA 4X
Range Units - Transmitter
psi
Operating Temp.
-40 to 257 F
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Transmitter Type
Intrinsically Safe Pressure Transmitter
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Compatible With
Any Process Compatible with 316 Stainless Steel
Max. Pressure (PSI)
6,000 psi
Process Connection Type - Transmitter
MNPT
Wetted Materials - Transmitters
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Output - Transmitter
4 to 20mA DC
Includes
Instructions
Process Connection Type
NPT
Burst Pressure
1.5x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Minimum Operating Temperature
-40 Degrees F
Explosion/Fire Proof
No
Response Time
2 msec
Maximum Pressure
3,000 psi
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Type of Pressure
Positive
Housing Material
Stainless Steel
Minimum Pressure
0 psi
Fitting Material
Stainless Steel
Intrinsically Safe
Yes
Standards
CE, CSA, FM, RoHS
Number of Wires
2
Process Connection Gender
Male
IP Rating
IP65
Wiring Entry
With Mating Connection
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Overpressure
1.2x Range
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Process Media Temperature - Maximum
257 Degrees F
Input Voltage
12 to 30V DC
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Maximum
3,000 psi
Intrinsic Safety
Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.