Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Pressure Diff. Gauge

  • Mfr # 451134EDRQMXCYLM5IW/0/5IW

  • Zoro # G106905534


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
1134
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451134EDRQMXCYLM5IW/0/5IW
Zoro #
G106905534
UPC #
888065543300
Country of Origin
India

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 1/2 in
For Panel Cut-Out Size
4.52 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 1/2 in
For Panel Cutout Diameter
4.52 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3%
Process Connection Type
NPT
Series
1134
Process Connection Gender
Female
Application
Blower Performance, Clean Room Positive Pressure (Low dp), Collector or Bag Filter Monitoring, Filtration Monitoring, Flow Measurement
Process Connection Location
Back/In-Line, Dual
Housing Material
Glass Filled Nylon
Pressure Range
0.6 to 60 IWD
Sensor Type
Diaphragm
Mounting Orientation
Upright Only
Panel-Mountable
Yes
Compatible Process Media
No Migration of the Process Media
Movement Type
Rotary
Accuracy Grade
ASME B40.100, Not Graded
Hazardous Location Rating
Not Rated
Bezel Material
Buna-N; EPDM; Viton
Pointer Characteristics
Smoother Pointer Motion
Socket Material
Buna-N/Glass Filled Nylon
Accuracy Details
+/-3.00% Ascending Pressure Full Scale Differential
Maximum Working Static Pressure
35 psi
O-Ring Material
Buna-N; EPDM; Viton
IP/NEMA Rating
IP65
Includes Mounting Hardware
Yes
Pressure Gauge Type
Differential Pressure Gauge
Seal Material
Buna-N
Case Shape
Round
Process Temperature Range
0 to 140F
Gauge Case Material
Stainless Steel
Case Construction
Open Front Case
Mounting Hardware Included
M3X4 and M3X20 Screws with Three Flush Mounting Clamps
Rated Total Pressure
35 psi
Sensor Material
Buna-N; EPDM; Viton
Non-Sparking
Yes
Lens Material
Glass
Case Material
Stainless Steel
Movement Material
Ceramic (Magnet); Stainless Steel (Spring)
Adjustable Set Points
Yes
IP Rating
IP65
Process Media Temperature - Minimum
0 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Number of Switches
0
Pressure Measurement - Minimum
-5 in wc
Includes Calibration Certificate
No
Working Static Pressure - Maximum
35 psi
Product Type
Differential Pressure Gauge
Pressure Measurement - Maximum
5 in wc

Description

Low Pressure Diff. Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.