Low Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # 1188A

  • Zoro # G6232055


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1188A
Zoro #
G6232055
UPC #
723259082497
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.812 in
Case Depth
3.44 in
Bolt Circle Diameter
5.38 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Equipment Skids, Oil and Gas Industry, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1188
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
in wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Gauge Application
For Oil & Gas, Wastewater, & Process Applications
Smallest Graduation
1 in wc
Graduations
5 in wc
Gauge Primary Range Smallest Graduation
1
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Special Options
Micrometer Pointer
Case Color
Black
Gauge Secondary Range Values
0 to 18
Calibration Certificate Included
No
Case Material
Phenolic, Polycarbonate, Polypropylene
Socket Material
Brass
Wetted Materials
Brass
Connection Type
MNPT
Standards
ASME, CE UKCA
Includes Mounting Hardware
No
Process Connection Gender
Male
Compatible Process Media
Gas, Oil, Water
Over-Pressure Limit
5x Full Scale Range
Adjustable Pointer
Adjustable Micrometer Pointer
Primary Scale Minor Graduations
1
Burst Pressure
100 psi
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Bezel Mounting Type
No Bezel
Case Construction
Solid Front
Scale Type
Dual
Includes Vent Plug
No
Removable Bezel
No
Pressure Gauge Type
Low Pressure Gauge
Includes Calibration Certificate
No
Sensor Type
Diaphragm
Field Fillable
No
Vibration Resistance
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Pointer Characteristics
Easy Adjustable Micrometer Pointer
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Secondary Scale Units
oz/in2
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade A
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 18
Dial Color
White
Sensor Material
Brass
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Maximum
18 oz/sq in
Process Media Temperature - Minimum
20 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
30 in wc
Process Media Temperature - Maximum
151 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in

Description

Low Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 5.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products