Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 25W1001TH 02B XUCZG 600#
Zoro # G704857822
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Product Information
- Brand Ashcroft
- MFR # 25W1001TH 02B XUCZG 600#
- Zoro # G704857822
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 600, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hydraulic Deadweight Tester, 20,000 psi (P3116-PSI)
- OTC Jumper Lead, 12/24V (3903)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.L)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301L-158I-01)
- ASHCROFT Pressure Gauge (201032S75L60#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L60#)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 60 PSI)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4EFF2)
- Ashcroft Pressure Gauges