Shop ASHCROFT

Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04LXCYDJ1000#-04510SS50XDJ

  • Zoro # G803530473


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04LXCYDJ1000#-04510SS50XDJ
Zoro #
G803530473
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
Gauge Case Material
Polybutylene Terephthalate
Series
1259
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Includes
510-511 All-Welded Diaphragm Seals
Socket Material
316L Stainless Steel
Case Material
Polybutylene Terephthalate
Process Connection Gender
Male
Process Temperature Range
-20 Degrees to 200 Degrees F
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.