Shop ASHCROFT
See all product information
Create Account
Pressure Gauge, 0 to 3,000 psi, 3 1/2 in Dial, 1/2 in MNPT, Bottom Location
- Mfr # 351009SW02LX5G3000#022198SS25X5G
- Zoro # G103530166
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351009SW02LX5G3000#022198SS25X5G
- Zoro #
- G103530166
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Gauge
- Accuracy
- +/-1.00%
- Process Connection Location
- Bottom
- Process Connection Type
- MNPT
- Application
- Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
- Gauge Case Material
- 304 Stainless Steel
- Series
- 1009
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 3,000
- Primary Scale Units
- psi
- Includes
- Microtube Siphon
- Socket Material
- 316L Stainless Steel
- Case Color
- Stainless Steel
- Case Material
- 304 Stainless Steel
- Process Temperature Range
- -40 Degrees to 200 Degrees F
- Sensor Material
- 316L Stainless Steel
- Process Media Temperature - Maximum
- 200 Degrees F
- Process Media Temperature - Minimum
- -40 Degrees F
- Primary Scale Pressure Measurement - Maximum
- 3,000 psi
- Primary Scale Pressure Measurement - Minimum
- 0 psi
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 3 1/2 in
- Nominal Dial Size
- 3 1/2 in
- Nominal Dial Diameter
- 3 1/2 in
Description
Pressure Gauge, Accuracy +/-1.00 Percent, Nominal Dial Size 3 1/2 in, Gauge Case Material 304 Stainless Steel, Lens Material Polycarbonate, Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment, Series 1009, Primary Pressure Range 0 to 3,000, Primary Scale Units psi, Process Connection Location Bottom, Process Connection Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.