Shop ASHLEY PRODUCTIONS
See all product information
Create Account
Mini Whiteboard Erasers, Positivity Theme, 2 x 1.5 x 0.75 in., 10PK
- Mfr # ASH78020
- Zoro # G623724182
product price:Â
$
21.69
/pk of 10, $2.17/ea
Key Features
Size
2 x 1.5 x 0.75 in
Color
Multicolor
Includes
10 pieces
Gauge Case Material
Printed foam, black felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASH78020
- Zoro #
- G623724182
- UPC #
- 703185780209
- Country of Origin
- China
Dimensions
- Size
- 2 x 1.5 x 0.75 in
Details
- Color
- Multicolor
- Includes
- 10 pieces
- Gauge Case Material
- Printed foam, black felt
Description
The Mini Whiteboard Erasers, 10 Pack, Positivity Theme by Ashley Productions combine practical classroom function with uplifting motivational messages that inspire students every day. Each eraser features a bright, positivity-themed design that promotes confidence, perseverance, and a growth mindset. These encouraging messages help create a supportive classroom environment while reinforcing social-emotional learning. Sized perfectly for small hands, these erasers allow students to independently erase and revise their work, supporting active participation and learning. The soft felt bottom effectively cleans dry-erase surfaces such as whiteboards, lap boards, and classroom stations. Made with durable printed foam, each eraser is lightweight, comfortable to use, and built to withstand everyday classroom activities. With 10 erasers included, this set is ideal for classrooms, small group instruction, and student supply kits. Their compact size also makes them easy to store in bins, drawers, or desk organizers. Perfect for classrooms, homeschool environments, and learning centers, these mini erasers provide both functionality and positive reinforcement in everyday learning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.