Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009AW02L30#
Zoro # G8516252
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/- 1% of Span
- Material 304 Stainless steel
Product Information
- Brand Ashcroft
- MFR # 351009AW02L30#
- Zoro # G8516252
- UPC # 759426945951
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B300#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L100#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- ASHCROFT Pressure Gauge (185924 (M23DDG01B100S50))
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B400#)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (42070513-MAXHAND)
- Ashcroft Pressure Gauges