Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SWL02L400#

  • Zoro # G8582061


product price:  $98.65
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SWL02L400#
Zoro #
G8582061
UPC #
759426058880
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
50 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Smallest Graduation
10 psi
Case Color
Metallic
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Case Construction
Welded Joint
Scale Type
Single
Pointer Color
Black
Bezel Material
304 Stainless Steel
Removable Bezel
Yes
Non-Sparking
No
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Burst Pressure
1,600 psi
Pressure Range Type
Pressure
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Dial Color
White
Dial Face Material
Aluminum
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Bezel Mounting Type
Bayonet
Process Connection Gender
Male
Compatible Process Media
Deionized Water
Sensor Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Primary Scale Minor Graduations
10
Field Fillable
Yes
Process Temperature Range
20 Degrees to 200 Degrees F
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Maximum Pressure
400
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
20 Degrees F
Primary Scale Color
Black
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.