Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279AS04L60#

  • Zoro # G3423856


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451279AS04L60#
Zoro #
G3423856
UPC #
723259373755
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
10 yr
Nominal Dial Size
4 1/2 in
Case Depth
3.36 in
Bolt Circle Diameter
5.375 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
5
Case Color
Black
For Use With
Media Compatible with Bronze
Graduations
5 psi
Gauge Special Options
PLUS!(TM) Performance
Gauge Application
Process
Gauge Mounting Method
Surface
Smallest Graduation
5 psi
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Phenolic, Polycarbonate
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN
Non-Sparking
No
Burst Pressure
1,600 psi
Bezel Mounting Type
Threaded
Field Fillable
No
Includes Mounting Hardware
No
Includes Vent Plug
No
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Case Construction
Solid Front with Pressure Relief Back
Gauge Case Liquid
None
Scale Type
Single
Dial Face Material
Aluminum
Pointer Material
Aluminum
Vibration Resistance
None
Movement Type
Rotary
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Dial Color
White
Removable Bezel
Yes
Process Connection Gender
Male
Dry Dampening Feature
None
Process Temperature Range
-20 Degrees to 250 Degrees F
Sensor Material
Bronze
Sensor Type
Bourdon Tube
Pointer Characteristics
Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 2A
Accuracy Scale
Full Scale
Bezel Material
Polycarbonate
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Movement Material
400 Stainless Steel
Primary Scale Minor Graduations
5
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
No
Pressure Gauge Type
Process Pressure Gauge
Maximum Pressure
60
Pointer Color
Black
Operating Temperature Range
-50 Degrees to 150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Color
Black

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.