Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # 451279AS02L60#

  • Zoro # G703530269


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451279AS02L60#
Zoro #
G703530269
UPC #
723259929488
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Water and Wastewater
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Sensor Material
Bronze
Process Temperature Range
-20 Degrees to 200 Degrees F
Case Material
Phenolic
Pressure Gauge Type
Process Pressure Gauge
Process Connection Gender
Male
Socket Material
Brass
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1279

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products