Pressure Gauge, 0 to 60 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location
Mfr # 638008A4F02LP0L60#
Zoro # G105175204
product price:Â $21.15
/eaKey Features
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
638008A4F02LP0L60#
Zoro #
G105175204
UPC #
888065404885
Country of Origin
China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in
Description
Pressure Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.