Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Test Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L15#-XCYLM

  • Zoro # G108470429


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2531L0NAM02L15#-XCYLM
Zoro #
G108470429
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Connection Size
1/4 in
Digit Height
0.48 in
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Accuracy Grade Gauge Type
Test
Bar Graph
20 Segments
Display Screen Type
LCD
Includes Batteries
Batteries Included
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Includes Calibration Certificate
No
Primary Display Units
psi
Compatible Process Media
Wide Variety of Pressure Media
Case Color
Black
Sensor Material
17-4 Stainless Steel
Pressure Range Type
Pressure
Auto-Shutoff
No
Calibration Certificate
No
Includes
Alkaline Batteries
Vibration Resistance
MIL-STD-20G; Method 201A
Primary Display Range
0 to 15
Display
LCD
Battery Run Time
2,000 hr
Resolution
Dependent on Range
Mounting Orientation
Upright Only
Memory Features
Min/Max
Powered By
(2) AA Batteries
Process Temperature Range
-4 Degrees to 140 Degrees F
Weatherproof
No
Gauge Application
For Liquids & Gases
Sensor Type
CVD Strain Gauge
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Process Connection Gender
Male
Non-Sparking
No
Number of Display Lines
2
Memory Storage
min/max
Agency Compliance
CE, CRN, UL
Socket Material
316L Stainless Steel
Languages
English
Accuracy Grade
NIST OR equiv. NMI
Includes Mounting Hardware
No
Pressure Gauge Type
Test Pressure Gauge
Low Battery Indicator
Yes
Connection Type
MNPT
Peak Hold
Yes
Number of Display Digits
5
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Case Construction
Welded Joint
Adjustable Set Points
No
Case Shape
Round
Burst Pressure
120 psi
Display Range
0 to 0.1034 Mpa, 0 to 1.0342 bar, 0 to 1.0546 kg/sq cm, 0 to 103.2 kPa, 0 to 15 psi, 0 to 30.54 in Hg, 0 to 34.62 ft H2O, 0 to 77.57 cm Hg, 0 to 775.5 mm Hg
Includes Rubber Boot
No
Backlit Screen
Yes
Features
Bar Graph Battery Display
Case Material
ABS Polycarbonate
Power Source
Battery
Standards
CE Certified, UL 61010-1
Keypad Material
Polycarbonate
Temperature Error
0.04% Degrees F
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Number of Batteries Required
2
Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.