Ashcroft
Pressure Gauge
Mfr # 251032SL15L100#
Zoro # G403530361
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2.5%
- Gauge Case Material 300 Stainless Steel
- Series 1032S
- Socket Material 316L Stainless Steel
- Pressure Gauge Type Sanitary Pressure Gauge
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Docking Module, GasAlert Extreme (DOCK2-0-1D-00-G)
- MILWAUKEE TOOL Milwaukee® CAT IV 1000V-Voltage Detector w/ LED (2202-20)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/15#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 300#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L1000#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- Ashcroft Pressure Gauges