Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 302089SD02L3000#
Zoro # G203530325
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Stainless Steel Cover and Padded Carry Pouch
- Accuracy +/-0.05%
- Gauge Case Material Stainless Steel
- Series 2089
Product Information
- Brand Ashcroft
- MFR # 302089SD02L3000#
- Zoro # G203530325
- UPC # 723259488787
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Details
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- WGTC Differential Pressure Gauge, 0 to 5000psi (251L4POW)
- ASHCROFT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 15" H20)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L1000#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL6)
- Ashcroft Pressure Gauges