Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 451009S04L100#
Zoro # G203530233
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-1.00%
- Application Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
- Case Color Stainless Steel
- Gauge Case Material 304 Stainless Steel
Product Information
- Brand Ashcroft
- MFR # 451009S04L100#
- Zoro # G203530233
- UPC # 723259816634
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Details
Description
Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- DESCO Floor Ground Kit, w/Resistor, 15ft. (14234)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-982 Electronic Lube Meter Flexible With Auto Tip (LNI-982)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451259SD4L15#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL30)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA4)
- Ashcroft Pressure Gauges