Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # M-15DDG-01B-4000S2000-XULZG
Zoro # G604853528
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%, +/-3.5%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Socket Material Brass
- Series 15DDG
Product Information
- Brand Ashcroft
- MFR # M-15DDG-01B-4000S2000-XULZG
- Zoro # G604853528
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Details
Description
Pressure Gauge, Accuracy +/-2 Percent, +/-3.5 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Beryllium Copper, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Back, Process Connection Size 1/8 in, Primary Display Range 0 to 4,000, Process Temperature Range -40 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-160 PSI (LF251-160-4L)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/15#)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLZ3)
- Ashcroft Pressure Gauges