Ashcroft

Pressure Switch, SPDT, -15 to 15 psi


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pressure Switch Range -15 to 15 psi
  • Pressure Switch Electrical Contact Form SPDT
  • IP Rating 67
  • AC Contact Rating 5A at 125/250V AC
  • Off Set Point Field Adjustable
See all product information

Product Information

Dimensions

Overall Width 1.13 in
Overall Height 3.13 in

Details

Item Pressure Switch
Pressure Switch Range -15 to 15 psi
Pressure Switch Electrical Contact Form SPDT
IP Rating 67
AC Contact Rating 5A at 125/250V AC
Off Set Point Field Adjustable
Process Connection 1/4 in MNPT
NEMA Rating 6
DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Operating Temp. Range -40 Degrees to 210 Degrees F
Range -15 to 15 psi
Burst Pressure 1,000 psi
Standards CE, CRN, CSA, ROHS, UL
Housing Material 316 Stainless Steel
On Set Point Field Adjustable
Contact Form SPDT
Wetted Materials 316 Stainless Steel Welded Diaphragm
Power Required 10A at 125/250V AC, 6A at 30V DC
Electrical Connection 3-18 AWG PVC Insulated 12 in Base Wire Leads
Compatible With Air and Liquids
Series A-Series
Operating Temperature - Maximum 212 Degrees F
Pressure - Minimum -15 psi
Resistance Properties Watertight
Set Point - Maximum -1 psi
Set Point - Minimum -11.5 psi
Pressure - Maximum 15 psi
Pressure Connection Type 1/4" MNPT
NEMA Enclosure Rating 6
Adjustable Range Type Field Adjustable
Hazardous Location Specification Not Rated
Actuator Style Diaphragm
Compatible Media Compressed Air, Liquid
Operating Temperature - Minimum -40 Degrees F

Description

Pressure Switch, Range -15 to 15 psi, Process Connection 1/4 in MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel Welded Diaphragm, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 in Base Wire Leads, Contact Form SPDT, Circuit Type Not Applicable, AC Contact Rating 5A at 125/250V AC, DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive, NEMA Rating 6, IP Rating 67, Burst Pressure 1,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.