Ashcroft

Pressure Switch, SPDT, 200 to 2000 psi


original price: $202.22
9% off
new price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pressure Switch Range 200 to 2000 psi
  • Pressure Switch Electrical Contact Form SPDT
  • Range 200 to 2000 psi
  • NEMA Rating 6
  • DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
See all product information

Product Information

Details

Item Pressure Switch
Pressure Switch Range 200 to 2000 psi
Pressure Switch Electrical Contact Form SPDT
Range 200 to 2000 psi
NEMA Rating 6
DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
On Set Point Field Adjustable
Burst Pressure 8,000 psi
Standards CE, CRN, CSA, ROHS, UL
Process Connection 1/4 in MNPT
IP Rating 67
Off Set Point Field Adjustable
AC Contact Rating 5A at 125/250V AC
Operating Temp. Range -40 Degrees to 210 Degrees F
Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring
Contact Form SPDT
Housing Material 316 Stainless Steel
Electrical Connection Micro DIN Connector
Power Required 10A at 125/250V AC, 6A at 30V DC
Compatible With Air and Liquids

Description

Pressure Switch, Range 200 to 2000 psi, Process Connection 1/4 in MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form SPDT, Circuit Type Not Applicable, AC Contact Rating 5A at 125/250V AC, DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive, NEMA Rating 6, IP Rating 67, Burst Pressure 8,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.