Zoro Homepage

Pressure Transducer, 30 In Hg Vac to30psi

  • Mfr # G17M0142DOVAC/30#

  • Zoro # G0120714


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0142DOVAC/30#
Zoro #
G0120714
UPC #
783029568187
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
1 yr
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Range Units - Transmitter
in Hg/psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp.
-40 to 257 F
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Wetted Materials - Transmitters
Stainless Steel
Power Required - Transmitters
9 to 36V DC
Transmitter Type
Compound Transmitter
Range
30 in Hg Vac to 30 psi
Output - Transmitter
4 to 20mA DC
Includes
Instructions
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Loop Resistance
Dependent on Loop Supply Voltage
Range Values - Transmitter
30 to 0 to 30
Wetted Materials
Stainless Steel
Process Connection Type - Transmitter
MNPT
Max. Pressure (PSI)
60 psi
NEMA Rating
NEMA 4X
Accuracy - Transmitter
+/-0.50% Full Scale
Standards
CE, CSA 222 6101-1, UL 61010-1
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Electrical Connection
DIN 43650 Form A Connector
Maximum Loop Resistance
1,227 Ohm Max
Minimum Pressure
-15 psi
Process Connection Gender
Male
Maximum Pressure
30 psi
Explosion/Fire Proof
No
Response Time
1 msec
Pressure Units
psi
Overpressure
2x Range
Type of Pressure
Compound
Process Connection Type
NPT
Maximum Operating Temperature
257 Degrees F
Fitting Material
304 Stainless Steel
Burst Pressure
10x Range
Intrinsically Safe
No
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Number of Wires
2
Housing Material
Nylon
Wiring Entry
Cable Gland
Input Voltage
9 to 36V DC
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Loop Resistance - Maximum
1,227 Ohm Max
Process Media Temperature - Maximum
257 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
-15 psi
Pressure Measurement - Maximum
30 psi
Pressure Type Measured
Compound
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 30 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.