Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 30 psi,

  • Mfr # G17M0142M130#

  • Zoro # G0121712


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0142M130#
Zoro #
G0121712
UPC #
783029566763
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Process Connection Type - Transmitter
MNPT
Includes
Instructions
NEMA Rating
NEMA 4X
Power Required - Transmitters
9 to 36V DC
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Loop Resistance
Dependent on Loop Supply Voltage
Wetted Materials
Stainless Steel
Operating Temp.
-40 to 257 F
Accuracy - Transmitter
+/-0.50% Full Scale
Electrical Connections - Transmitter
4 Pin Mini-DIN Connector
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
60 psi
Range Units - Transmitter
psi
Wetted Materials - Transmitters
Stainless Steel
Range
0 to 30 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 30
Process Connection Gender
Male
Housing Material
Nylon
Wiring Entry
1/2 in FNPT Conduit Connection
Maximum Loop Resistance
1,227 Ohm Max
Explosion/Fire Proof
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F
IP Rating
IP67
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Overpressure
2x Range
Pressure Units
psi
Intrinsically Safe
No
Maximum Pressure
30 psi
Process Connection Type
NPT
Maximum Operating Temperature
257 Degrees F
Standards
CE, CSA 222 6101-1, UL 61010-1
Response Time
1 msec
Minimum Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Material
304 Stainless Steel
Burst Pressure
10x Range
Number of Wires
2
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
30 psi
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
1,227 Ohm Max
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9 to 36V DC
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.