Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer/Switch, 0 to 7500 psi

  • Mfr # GC357MO2L41EW7500#G

  • Zoro # G0132991


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Series
GC35
Output
4 to 20 mA DC; (1) Switch
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin M12 Connector
Features
Globand(TM) Display, Indicating Transducer with Analog Scaling And Switch Outputs, Programmable Switch Setting And Analog Scaling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC357MO2L41EW7500#G
Zoro #
G0132991
UPC #
783156893510
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth - Transmitter
3.05 in
Process Connection Size - Transmitter
1/4 in
Overall Height - Transmitter
3.77 in
Overall Width - Transmitter
1.34 in
Process Connection Size
1/4 in
Housing Length
1 5/16 in
Overall Length
1.34 in
Manufacturer Warranty Length
1 yr
Housing Height
2 13/16 in
Overall Height
3.77 in
Overall Width
1.34 in
Diameter
2.28 in
Overall Diameter
2.28 in

Details

Item
Indicating Transmitter
Series
GC35
Output
4 to 20 mA DC; (1) Switch
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin M12 Connector
Features
Globand(TM) Display, Indicating Transducer with Analog Scaling And Switch Outputs, Programmable Switch Setting And Analog Scaling
Housing
Nickel Plated Aluminum
Power Required
11 to 36 V DC
Includes
Instructions
Range Values - Transmitter
0 to 7500
Output - Transmitter
4 to 20mA DC
Wetted Materials
17-4PH Stainless Steel, 316 Stainless Steel
Connection Location - Transmitter
Bottom
Loop Resistance
Dependent on Loop Supply Voltage
Thermal Error
+/-0.1% of Full Span/ Degrees C
Wiring Entry - Transmitter
None
Operating Temp.
-4 to 158 F
Shape - Transmitter
Irregular
Display - Transmitter
4 Digit LED
Range Units - Transmitter
psi
Electrical Connections - Transmitter
4 Pin M12 Connector
Wetted Materials - Transmitters
Stainless Steel
Max. Pressure (PSI)
18,000 psi
Operating Temp. - Transmitter
-4 Degrees to 158 Degrees F
Display
4 Digit LED
Range
0 to 7500 psi
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
16 to 36V DC
Process Connection Type - Transmitter
MNPT
Display Units
psi
Accuracy - Transmitter
+/-1.00% Full Scale
Housing Material
Aluminum
Storage Temperature Range
-4 Degrees F to 158 Degrees F
Primary Scale Units
psi
For Use With Media Type
Liquid, Gas
Maximum Pressure
7,500 psi
Weight
150 g
Response Time
5 msec
Process Connection Location
Back
Pressure Units
psig
Burst Pressure
3x Range
Minimum Pressure
0 psi
Explosion/Fire Proof
No
Shape
Irregular
Display Screen Type
LED
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
IP Rating
IP67
Overpressure
1.5x Range
Number of Wires
4
Minimum Operating Temperature
-4 Degrees F
Display Type
Digital
Standards
CE, RoHS
Process Connection Type
NPT
Electrical Connection
4-Pin M12 Connector
Calibration Certificate Included
No
Intrinsically Safe
No
Process Connection Gender
Male
Maximum Operating Temperature
158 Degrees F
Output Power
4 to 20 mA DC; (1) Switch
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
11 to 36 V DC
Digital Display Screen Type
LED
Pressure Measurement - Maximum
7,500 psi

Description

Indicating Transmitter, Output 4 to 20 mA DC; (1) Switch, Process Connection Gender Male, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 7,500 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, IP Rating IP67, NEMA Rating -, Number of Wires 4, Display Units psi, Fitting Material 17-4PH Stainless Steel/316 Stainless Steel, Display Screen Type LED, Safety Rating -, Series GC35, Display Type Digital, Electrical Connections 4-Pin M12 Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.