Zoro Homepage

Pressure Transmitter, 200 psi

  • Mfr # E2GB3CM0442FCX03F200#

  • Zoro # G207481586


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB3CM0442FCX03F200#
Zoro #
G207481586
UPC #
888065541177
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Overall Width
0.87 in
Cable Length
3 ft
Overall Height
4.34 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
NEMA Rating
NEMA 4X
Maximum Loop Resistance
1,200 Ohm
IP Rating
IP67
Standards
CE, CNR, ROHS, UL Listed
Process Connection Type
NPT
Pressure Units
psi
Calibration Certificate Included
Yes
Storage Temperature Range
-58 Degrees to 257 Degrees F
Burst Pressure
8x Range
Thermal Error
+/-0.005% (Offset/Span)
Minimum Operating Temperature
-40 Degrees F
Overpressure
1.5x Range
Response Time
4 msec
Number of Wires
2
Maximum Pressure
200 psi
Maximum Operating Temperature
257 Degrees F
Housing Material
Stainless Steel
Process Connection Gender
Male
Type of Pressure
Absolute
Process Connection
1/2 in Male NPT
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
9 to 36V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
200 psi
Loop Resistance - Maximum
1,200 Ohm
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC
Electrical Connection
Cable

Description

Pressure Transmitter, Maximum Pressure 200 psi, Electrical Connections Overmold Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.