Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 30 psi

  • Mfr # E2GB7NM0242CCX03F30#

  • Zoro # G807481559


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
1/2 in NPT Conduit with Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB7NM0242CCX03F30#
Zoro #
G807481559
UPC #
888065541702
Country of Origin
United States

Dimensions

Overall Width
0.87 in
Overall Height
4.34 in
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
1/2 in NPT Conduit with Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Maximum Operating Temperature
257 Degrees F
Housing Material
Stainless Steel
Type of Pressure
Absolute
Response Time
4 msec
Number of Wires
2
Overpressure
1.5x Range
Storage Temperature Range
-58 Degrees to 257 Degrees F
Minimum Operating Temperature
-40 Degrees F
Thermal Error
+/-0.005% (Offset/Span)
Process Connection
1/4 in Male NPT
Maximum Loop Resistance
1,200 Ohm
Burst Pressure
8x Range
Pressure Units
psi
Maximum Pressure
30 psi
Standards
CE, CNR, ROHS, UL Listed
Process Connection Type
NPT
IP Rating
IP66
Process Connection Gender
Male
NEMA Rating
NEMA 4X
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 36V DC
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
1,200 Ohm
Pressure Measurement - Minimum
0 psi
Electrical Connection
1/2 in NPT Conduit with Cable
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Maximum
30 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Maximum Pressure 30 psi, Electrical Connections 1/2 in NPT Conduit with Cable, Output 4 to 20mA DC, Accuracy +/-1.00 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.