Zoro Homepage

Pressure Transmitter, 5 psi

  • Mfr # E2FC5NM0215CFX03F5#

  • Zoro # G515246716


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Input Voltage
9 to 36V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2FC5NM0215CFX03F5#
Zoro #
G515246716
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Overall Height
5.08 in
Process Connection Size
1/4 in
Overall Width
0.87 in

Description

Pressure Transmitter, Accuracy +/-0.50 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP66, Series E2F, Housing Material Stainless Steel, Burst Pressure 5x, Cable Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.