RTD Probe, 10.75 in, +/-0.15 Degrees C, 16 sec

  • Mfr # S501T1ABBAN2-XU-J7R3-N120LN273

  • Zoro # G112486201


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
10.75 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
For Air
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S501T1ABBAN2-XU-J7R3-N120LN273
Zoro #
G112486201
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
10.75 in
Probe Size
1/4 in X 6 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in

Details

Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
For Air
Yes
For Gases
Yes
Head Material
Aluminum
RTD Type
Pt100 (385)
Maximum Temperature °C
600 Degrees C
Head Connection
1/2 in NPT
Number of Wires
2-Wire
For Solids
Yes
For Surfaces
No
For Liquids and Gels
Yes
Includes Thermowell
No
Probe Sheath Material
316 Stainless Steel
Probe Bend
Straight
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
Process Mounting
1/2 in NPT
Connector Type
Terminal Block
Minimum Temperature °C
-200 Degrees C
Resistance
100 ohm
Includes Signal Converter
No
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.