RTD Probe, 36mm L, 6mm dia.
- Mfr # TM5411
- Zoro # G222808269
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Sheath Material
316L Stainless Steel
Accuracy
+/-(0.15 K + 0.002 xt)
Process Mounting Thread Size
1/2" BSPP
Probe Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM5411
- Zoro #
- G222808269
- UPC #
- -
- Country of Origin
- United States
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 316L Stainless Steel
- Accuracy
- +/-(0.15 K + 0.002 xt)
- Item
- RTD Probe
- Number of Wires
- 4-Wire
- Process Mounting
- Thread
- Connector Type
- M12
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Gases, Liquids and Gels
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
Dimensions
- Process Mounting Thread Size
- 1/2" BSPP
- Probe Diameter
- 6 mm
- Probe Length
- 36 mm
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 4-Wire, Thread, M12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.