RTD Probe, 2-Wire, Straight, 0.25 in

  • Mfr # S501T1ABBAN2-XU-J7R3-N120LN425
  • Zoro # G113335485
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
16.73 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Includes Thermowell
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S501T1ABBAN2-XU-J7R3-N120LN425
Zoro #
G113335485
UPC #
-
Country of Origin
Taiwan, Province of China
Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Includes Thermowell
No
For Liquids and Gels
Yes
Process Mounting
Thread
RTD Type
Pt100 (385)
For Air
Yes
Connector Type
Terminal Block
Includes Signal Converter
No
Head Material
Aluminum
For Solids
Yes
Resistance
100 ohm
For Surfaces
No
For Gases
Yes
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
Probe Bend
Straight
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
Number of Wires
2-Wire
Head Connection
1/2 in NPT
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °C
600 Degrees C
Minimum Temperature °C
-200 Degrees C
Probe Sheath Material
316 Stainless Steel
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°C)
600 Degrees C
Maximum Temperature (°F)
1,112 Degrees F

Dimensions

Probe Length
16.73 in
Probe Size
1/4 in X 12 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Process Mounting Thread Size
1/2" NPT

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, 1/2 in NPT, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews