RTD Probe, 2-Wire, Straight, 0.25 in

  • Mfr # S503T1ABBAN2-XU-J7R3-N120LN273
  • Zoro # G313335490
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
10.75 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
RTD Type
Pt100 (385)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S503T1ABBAN2-XU-J7R3-N120LN273
Zoro #
G313335490
UPC #
-
Country of Origin
United States
Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
RTD Type
Pt100 (385)
Head Material
Aluminum
Process Mounting
Thread
Probe Bend
Straight
Includes Thermowell
No
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
Number of Wires
2-Wire
For Gases
Yes
Includes Signal Converter
No
Minimum Temperature °C
-200 Degrees C
Head Connection
1/2 in NPT
For Air
Yes
Minimum Temperature °F
-328 Degrees F
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
Connector Type
Terminal Block
For Liquids and Gels
Yes
Probe Sheath Material
316 Stainless Steel
For Surfaces
No
Maximum Temperature °C
600 Degrees C
For Solids
Yes
Resistance
100 ohm
Maximum Temperature (°C)
600 Degrees C
Maximum Temperature (°F)
1,112 Degrees F
For Media Type
Air, Gases, Liquids and Gels, Solids

Dimensions

Probe Length
10.75 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 6 in
Process Mounting Thread Size
1/2" NPT

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, 1/2 in NPT, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews