ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50STJN111N2-XU-J7R3-N120LN425

  • Zoro # G412534879


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
16.73 in
Probe Sheath Material
316 Stainless Steel
Probe Tip Diameter
0.25 in
Includes Thermowell
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50STJN111N2-XU-J7R3-N120LN425
Zoro #
G412534879
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in X 12 in
Manufacturer Warranty Length
1 yr

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Probe Sheath Material
316 Stainless Steel
Includes Thermowell
No
Accuracy
+/-2.2 Degrees C
Maximum Temperature °C
750 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
For Air
Yes
Head Connection
1/2 in NPT
Connector Type
Terminal Block
Maximum Wire Gauge
16 AWG
For Liquids and Gels
Yes
Sensor Type
Thermocouple
Junction Type
Ungrounded
For Surfaces
No
Response Time
10 sec
Tip Style
Rounded
Process Mounting
1/2 in NPT
Probe Bend
Straight
Minimum Temperature °C
-40 Degrees C
For Gases
Yes
For Solids
Yes
Head Material
Aluminum
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.