Zoro Homepage

Transducer, Pressure

  • Mfr # K17M0242C1 15#

  • Zoro # G0059954


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17M0242C1 15#
Zoro #
G0059954
UPC #
783029029565
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Cable Length
3 ft
Process Connection Size
1/4 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.