Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity

  • Mfr # RB190 18B12RE1/2A3I6-60V480M25

  • Zoro # G9878556


product price:  $6,744.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
12 ft
Maximum Load Capacity
2,550 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB190 18B12RE1/2A3I6-60V480M25
Zoro #
G9878556
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
12 ft
Overall Width
24 in
Width (In.)
24
Bed Depth (In.)
3-1/2
Bed Length
10 ft
Bed Height
3 1/2 in
Bed Length (Ft.)
10
Adjustable Height (In.)
26-1/2 to 38
Bed Width (In.)
21
Belt Width
18 in
Max. Height
38 in
Conveyor Frame Width
1 3/8 in
Shaft Dia. (In.)
1-3/16
Overall Length (Ft.)
12
Min. Height
26 1/2 in
Adjustable Height - Conveyors
Yes

Details

Item
Belt Conveyor
Maximum Load Capacity
2,550 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Finish
Epoxy Powder Coated
Stand Type
H
Frame Finish/Coating
Powder Coated
Belt Speed
Variable Speed Range From 6 to 60 fpm
Power
1/2 hp
Speed
60 fpm
Bearings
Sealed and Prelubricated with Cast Iron Housings
Motorized
Yes
Legs per Unit
2
Conveyor Belt Material
PVC
Number of Stands Included
2
Phase
Three
Adjustable Speed
No
Duty Rating
Medium-Duty
Frame Shape
Straight
Number of Phases
3
Bed Material
Steel
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase
Load Capacity (Lb.)
2550
Frame Material
Steel
HP
1/2
Motor Rating
Inverter Duty
Voltage
480 V AC
Switch
On/Off Pushbutton w/Dial Speed Control

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,550 lb, 12 ft Overall Length, 10 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.