Roller Bed Belt Conveyor, 17 ft L, 36 in W, 2,375 lb Load Capacity

  • Mfr # RB190 30B 17RE1/2A3 60TS M25

  • Zoro # G9878583


product price:  $7,942.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
30
Overall Length
17 ft
Maximum Load Capacity
2,375 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB190 30B 17RE1/2A3 60TS M25
Zoro #
G9878583
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
17 ft
Overall Width
36 in
Max. Height
38 in
Bed Length (Ft.)
15
Bed Width (In.)
33
Bed Height
3 1/2 in
Conveyor Frame Width
1 3/8 in
Overall Length (Ft.)
17
Bed Length
15 ft
Adjustable Height - Conveyors
Yes
Adjustable Height (In.)
26-1/2 to 38
Width (In.)
36
Belt Width
30 in
Min. Height
26 1/2 in
Shaft Dia. (In.)
1-3/16
Bed Depth (In.)
3-1/2

Details

Item
Belt Conveyor
Maximum Load Capacity
2,375 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Conveyor Belt Material
PVC
Number of Phases
3
Bed Material
Steel
Switch Type - Conveyors
On/Off Toggle
HP
1/2
Load Capacity (Lb.)
2375
Belt Speed
Fixed at 60 fpm
Legs per Unit
3
Adjustable Speed
No
Switch
On/Off Toggle
Stand Type
H
Speed
60 fpm
Motorized
Yes
Power
1/2 hp
Number of Stands Included
3
Voltage
230/460 V AC
Bearings
Sealed and Prelubricated with Cast Iron Housings
Frame Shape
Straight
Frame Finish/Coating
Powder Coated
Motor Type
1/2 HP, 230/460 VAC, Three Phase
Phase
Three
Frame Material
Steel
Finish
Epoxy Powder Coated
Duty Rating
Medium-Duty

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,375 lb, 17 ft Overall Length, 15 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.