Roller Bed Belt Conveyor, 22 ft L, 24 in W, 2,450 lb Load Capacity

  • Mfr # RB190 18B22RE1/2A3I6-60V480M25

  • Zoro # G9878531


product price:  $8,564.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
18
Overall Length
22 ft
Maximum Load Capacity
2,450 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB190 18B22RE1/2A3I6-60V480M25
Zoro #
G9878531
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
22 ft
Overall Width
24 in
Conveyor Frame Width
1 3/8 in
Adjustable Height - Conveyors
Yes
Width (In.)
24
Bed Length (Ft.)
20
Overall Length (Ft.)
22
Adjustable Height (In.)
26-1/2 to 38
Shaft Dia. (In.)
1-3/16
Bed Length
20 ft
Belt Width
18 in
Bed Height
3 1/2 in
Min. Height
26 1/2 in
Max. Height
38 in
Bed Width (In.)
21
Bed Depth (In.)
3-1/2

Details

Item
Belt Conveyor
Maximum Load Capacity
2,450 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Power
1/2 hp
Frame Material
Steel
Stand Type
H
Load Capacity (Lb.)
2450
Frame Finish/Coating
Powder Coated
Switch
On/Off Pushbutton w/Dial Speed Control
Speed
60 fpm
Number of Phases
3
Bearings
Sealed and Prelubricated with Cast Iron Housings
Motor Rating
Inverter Duty
Finish
Epoxy Powder Coated
Phase
Three
Conveyor Belt Material
PVC
Voltage
480 V AC
HP
1/2
Duty Rating
Medium-Duty
Adjustable Speed
No
Motorized
Yes
Number of Stands Included
3
Legs per Unit
3
Belt Speed
Variable Speed Range From 6 to 60 fpm
Frame Shape
Straight
Bed Material
Steel
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,450 lb, 22 ft Overall Length, 20 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.