Roller Bed Belt Conveyor, 22 ft L, 36 in W, 2,275 lb Load Capacity

  • Mfr # RB190 30B22RE1/2A3I6-60V480M25

  • Zoro # G9878495


product price:  $9,471.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
30
Overall Length
22 ft
Maximum Load Capacity
2,275 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB190 30B22RE1/2A3I6-60V480M25
Zoro #
G9878495
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
22 ft
Overall Width
36 in
Max. Height
38 in
Bed Width (In.)
33
Adjustable Height (In.)
26-1/2 to 38
Width (In.)
36
Adjustable Height - Conveyors
Yes
Min. Height
26 1/2 in
Shaft Dia. (In.)
1-3/16
Bed Length (Ft.)
20
Belt Width
30 in
Bed Depth (In.)
3-1/2
Conveyor Frame Width
1 3/8 in
Bed Length
20 ft
Overall Length (Ft.)
22
Bed Height
3 1/2 in

Details

Item
Belt Conveyor
Maximum Load Capacity
2,275 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Phase
Three
Speed
60 fpm
Stand Type
H
Power
1/2 hp
Switch
On/Off Pushbutton w/Dial Speed Control
Frame Shape
Straight
Number of Phases
3
Legs per Unit
3
Bearings
Sealed and Prelubricated with Cast Iron Housings
Voltage
480 V AC
Bed Material
Steel
Conveyor Belt Material
PVC
Frame Material
Steel
Adjustable Speed
No
Motor Rating
Inverter Duty
Load Capacity (Lb.)
2275
Belt Speed
Variable Speed Range From 6 to 60 fpm
Motorized
Yes
Frame Finish/Coating
Powder Coated
Finish
Epoxy Powder Coated
Duty Rating
Medium-Duty
Number of Stands Included
3
HP
1/2
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,275 lb, 22 ft Overall Length, 20 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.