Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity

  • Mfr # SB400 18B 21RE1/2A1 60TS M25

  • Zoro # G2170239


product price:  $7,241.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
18
Overall Length
21 ft
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB400 18B 21RE1/2A1 60TS M25
Zoro #
G2170239
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
21 ft
Overall Width
22 1/2 in
Adjustable Height - Conveyors
Yes
Bed Depth (In.)
4
Width (In.)
22-1/2
Bed Length (Ft.)
20
Adjustable Height (In.)
23-1/2 to 35
Shaft Dia. (In.)
1-3/16
Max. Height
35 in
Min. Height
23 1/2 in
Bed Width (In.)
22-1/2
Bed Height
4 in
Overall Length (Ft.)
21
Belt Width
18 in
Bed Length
20 ft

Details

Item
Belt Conveyor
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Switch
On/Off Toggle
Speed
60 fpm
Bearings
Sealed and Prelubricated with Cast Iron Housings
Belt Speed
Fixed at 60 fpm
Conveyor Belt Material
PVC
Voltage
110V AC
Motor Type
1/2 HP, 115/208-230 VAC, Single Phase
Stand Type
H
Load Capacity (Lb.)
385
Frame Material
Steel
Number of Phases
1
Finish
Powder Coated
Frame Finish/Coating
Powder Coated
Adjustable Speed
No
Bed Material
Steel
HP
1/2
Frame Shape
Straight
Phase
single
Legs per Unit
3
Motorized
Yes
Switch Type - Conveyors
On/Off Toggle
Number of Stands Included
3
Power
1/2 hp
Duty Rating
Medium-Duty

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 385 lb, 21 ft Overall Length, 20 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.