Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity

  • Mfr # SB400 18B21RE1/2A3I6-60V115M25

  • Zoro # G9821743


product price:  $6,530.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
18
Overall Length
21 ft
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB400 18B21RE1/2A3I6-60V115M25
Zoro #
G9821743
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
21 ft
Overall Width
22 1/2 in
Overall Length (Ft.)
21
Adjustable Height (In.)
23-1/2 to 35
Adjustable Height - Conveyors
Yes
Min. Height
23 1/2 in
Belt Width
18 in
Bed Width (In.)
22-1/2
Bed Length (Ft.)
20
Max. Height
35 in
Width (In.)
22-1/2
Bed Length
20 ft
Shaft Dia. (In.)
1-3/16
Bed Depth (In.)
4
Bed Height
4 in
Conveyor Frame Width
22 1/2 in

Details

Item
Belt Conveyor
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Motorized
Yes
Conveyor Belt Material
PVC
Power
1/2 hp
Motor Rating
Invertor Duty
Frame Shape
Straight
Legs per Unit
3
Phase
single
Load Capacity (Lb.)
385
Number of Stands Included
3
Frame Material
Steel
Duty Rating
Medium-Duty
HP
1/2
Number of Phases
1
Motor Type
1/2 HP Invertor Duty, 115 VAC Single Phase
Speed
60 fpm
Stand Type
H
Switch
On/Off Pushbutton w/Dial Speed Control
Bed Material
Steel
Voltage
110V AC
Finish
Powder Coated
Belt Speed
Variable Speed Range From 6 to 60 fpm
Frame Finish/Coating
Powder Coated
Bearings
Sealed and Prelubricated with Cast Iron Housings
Adjustable Speed
Yes

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 385 lb, 21 ft Overall Length, 20 ft Bed Length, Steel Bed Material, 22 1/2 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed Yes, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.