
Pressure Switch, Standard, SPST, 1 Ports, 1/4" FNPS, Plastic
Mfr # PS2040
Zoro # G012940094
product price: $29.59
/eaKey Features
Action
Standard
Contact Form
SPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS2040
Zoro #
G012940094
UPC #
-
Country of Origin
China
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Housing Material
Plastic
Factory On Setting
20 psi
Factory Off Setting
40 psi
Description
20/40 pressure switch for automatic operation of jet and submersible well pumps when used in conjunction with a diaphragm pressure tank or galvanized tank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.