Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Ashley Productions ASH95012 12 x 17 in. Double Sided Manuscript Writing Learning Mat
Mfr # ASH95012
Zoro # G204084100
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ashley Productions
- MFR # ASH95012
- Zoro # G204084100
- UPC # 703185950121
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Smart poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson.
Specifications- Size: 12 x 17 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Staples, Clipper, Cp, 5K/Box, PK5000 (70001)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- EXPO Dry Erase Organizer Kit, 7 pcs., PK6 (80556)
- C-LINE PRODUCTS Name Tent Holder, Heavyweight, 11-1/6"x4-5/16", 25/BX, Clear (CLI87507)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- CARSON DELLOSA Books of the Bible Chart (114286)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- Ashley Productions Bulletin Board & Classroom Decorations