Shop ASHLEY PRODUCTIONS
See all product information
Create Account
Large Magnetic Notebook Page, 12" x 15"
- Mfr # 11305
- Zoro # G323724147
product price:Â
$
14.69
/ea
Key Features
Size
12 in x 15 in
Gauge Case Material
Magnet
Color
White
Includes
1 die-cut magnetic page 12" x 15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11305
- Zoro #
- G323724147
- UPC #
- 703185113052
- Country of Origin
- China
Dimensions
- Size
- 12 in x 15 in
Details
- Gauge Case Material
- Magnet
- Color
- White
- Includes
- 1 die-cut magnetic page 12" x 15"
Description
Great for use in the classroom for easy organization, or at home for fridge notes and organization. Wipe clean and start a new list! Write-on/wipe-off surface allows writing with dry erase markers or liquid chalk markers. Stick on any magnetic surface! Measures 12" x 15".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.