Magnetic Adhesive Strip, 2 Rolls, 1 in. x 10 ft. Each, Cut-to-Fit Flexible Mounting Roll, 2PK
- Mfr # 45005
- Zoro # G023723846
product price:Â
$
22.99
/pk of 2, $11.50/ea
Key Features
Includes
2 Adhesive Backed Magnetic Strip 10 Foot Rolls
Gauge Case Material
Magnetic Rubber, paper, adhesive
Color
Black
Size
(2) 1 in x 10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45005
- Zoro #
- G023723846
- UPC #
- 194629164868
- Country of Origin
- China
Dimensions
- Size
- (2) 1 in x 10 ft
Details
- Includes
- 2 Adhesive Backed Magnetic Strip 10 Foot Rolls
- Gauge Case Material
- Magnetic Rubber, paper, adhesive
- Color
- Black
Description
The Magnetic Adhesive Strip, 1 inch x 10 feet each by Ashley Productions is a versatile solution for creating custom magnetic materials for classrooms, offices, and home use. This flexible magnetic roll features a strong adhesive backing, allowing you to easily convert photos, artwork, labels, and lightweight materials into magnetic pieces. Simply cut to the desired size, peel off the liner, and press firmly to apply. Perfect for classroom displays, manipulatives, calendars, and organization systems, this strip makes it easy to create reconfigurable, interactive learning environments. It is also ideal for craft projects, DIY organization, and office displays. Designed for convenience and flexibility, the magnetic strip allows users to quickly update and rearrange materials on whiteboards, refrigerators, file cabinets, and other magnetic surfaces. Whether used in education, home organization, or creative projects, this adhesive magnetic strip provides a simple, reliable way to turn everyday items into functional magnetic tools. Sold as a set of 2 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.