Magnetic Whiteboard Erasers, Kindness Theme, 3.75 x 2.5 x 0.75 in., 3PK
- Mfr # ASH79001
- Zoro # G023723761
product price:Â
$
28.39
/pk of 3, $9.46/ea
Key Features
Color
Multicolor
Size
3.75 x 2.5 x 0.75 in
Includes
3 pieces
Gauge Case Material
Printed foam, black felt, magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASH79001
- Zoro #
- G023723761
- UPC #
- 703185790017
- Country of Origin
- China
Dimensions
- Size
- 3.75 x 2.5 x 0.75 in
Details
- Color
- Multicolor
- Includes
- 3 pieces
- Gauge Case Material
- Printed foam, black felt, magnet
Description
The Magnetic Whiteboard Erasers, 3 Pack, Kindness Theme by Ashley Productions combine everyday classroom functionality with encouraging, kindness-focused designs. Each eraser features a colorful message promoting kindness and positivity, helping create a welcoming and supportive learning environment. The larger size provides better coverage while remaining easy for students to hold and use independently. The magnetic backing allows the erasers to be stored directly on whiteboards or other magnetic surfaces, keeping them within reach during lessons and activities. Designed with a soft felt bottom, these erasers effectively clean dry-erase surfaces such as whiteboards, lap boards, and learning stations. The durable printed foam construction ensures long-lasting use in busy classrooms. Perfect for classrooms, homeschool settings, and learning centers, this 3-pack set supports both practical classroom needs and a positive, kindness-centered environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.