
Circuit Breaker, NDB1-125 Series, 100A, 3 Pole, 480V AC, 5kA, C Curve
Mfr # NDB1-125C100-3
Zoro # G911376185
product price:Â $82.55
/ea
Free Shipping & Returns
Key Features
Series
NDB1-125
Amps
100A
AC Voltage Rating
480V AC
Circuit Breaker Type
High Current
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB1-125C100-3
Zoro #
G911376185
UPC #
810009761846
Country of Origin
China
Dimensions
Width
52 mm
Depth
49.5 mm
Height
80.3 mm
Details
Item
Circuit Breaker
Series
NDB1-125
Amps
100A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
High Current
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
C
Description
NDB1-125C100-3 is a high current three pole 100 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 100A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 3 pole 100 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 480Vac. Optional accessories for this three pole 100 amp DIN rail breaker include an auxiliary contact, an alarm contact and a shunt release.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.