
Circuit Breaker, NDB1L-32C Series, 16A, 2 Pole, 120V AC, 4.5kA, C Curve
Mfr # NDB1L-32C-16-120V
Zoro # G711376170
product price:Â $34.99
/eaKey Features
Series
NDB1L-32C
Amps
16A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB1L-32C-16-120V
Zoro #
G711376170
UPC #
813101022655
Country of Origin
China
Dimensions
Width
36 mm
Depth
69 mm
Height
78 mm
Details
Item
Circuit Breaker
Series
NDB1L-32C
Amps
16A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
4.5kA
Instantaneous Trip
Instantaneous
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
C
Description
NDB1L-32C-16-120V Ground Fault Circuit Breaker DIN Rail Mount, UL1053 recognized at 16 Amps at 120 Vac. This 16 Amp din rail mounted GFCI breaker, RCCB provides short circuit and overload protection, with a 30 mA earth leakage limit. when reached safely opens the circuit and provides an LED visual trip indication. This din rail GFCI breaker has a 4.5 Ka capacity. The NDB1L series feature screw clamp wire terminations, a push to test button, and offers the general-purpose C Trip Curve of 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.