
CAD Drawings
Download CAD Files
Circuit Breaker, NDB1L-32C Series, 6A, 2 Pole, 120V AC, 4.5kA, C Curve
Mfr # NDB1L-32C-6-120V
Zoro # G511376226
CAD Available
product price:Â $36.79
/eaKey Features
CAD Drawing
Series
NDB1L-32C
Amps
6A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB1L-32C-6-120V
Zoro #
G511376226
UPC #
813101023430
Country of Origin
China
Dimensions
Width
36 mm
Depth
69 mm
Height
78 mm
Details
Item
Circuit Breaker
Series
NDB1L-32C
Amps
6A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
4.5kA
Instantaneous Trip
Instantaneous
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
C
CAD Available
Yes
Description
NDB1L-32C-6-120V Ground Fault Circuit Breaker DIN Rail Mount, UL1053 recognized at 6 Amps at 120V AC. This 6 Amp din rail mounted GFCI circuit breaker, RCCB provides short circuit, overload protection and has a 30 mA earth leakage limit when reached safely opens the circuit and provides LED visual trip indication. This din rail GFCI breaker has a 4.5 Ka capacity. The NDB1L ground fault circuit breaker din rail mount series feature screw clamp wire terminations, a push to test button, and offers the general purpose C Trip Curve with an instantaneous trip from 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.