Shop ASI
Create Account
Compact Paper Towel Dispenser, Stainless Steel
Mfr # 215
Zoro # G424193149
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215
- Zoro #
- G424193149
- UPC #
- -
- Country of Origin
- China
Description
Compact Paper Towel Dispenser Made of 22 gauge type 304 stainless steel alloy with No.4 satin finish. Dispenser door is secured using a concealed full length 3/16 in diameter heavy duty stainless steel piano hinge and tumbler lock. Compact Paper Towel Dispenser holds and dispenses 200 C-fold or 275 multi-fold paper towels. Towel dispensing slot has fully hemmed-in rolled edge for snag-free dispensing and user safety. Features refill viewer slots on each side and internal towel stack guides. Specifications Color: Stainless. Width: 11 in. Depth: 4 in. Height: 8 in. Construction: Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.